Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ Scientific UDK149 Distillation Unit
SDP

Automatic distillation for Kjeldahl protein determination, non-protein nitrogen (NPN), volatiles and more. Offers connection to external potentiometric titrators for higher sample throughput, flexibility and premium precision.

Supplier:  Velp™ Scientific F30200140

Catalog No. 11-392-210


Only null left
Add to Cart
Request a Quote
This item is not returnable. View return policy

Description

Description

  • Designed for maximum versatility and reproducible results when determining Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content
  • Can be used in combination with several models of external potentiometric titrators for higher sample throughput
  • Programmable boric acid, water, and sodium hydroxide addition
  • Selectable steam generation output level of 10 to 100%
  • Auto removal of residues from sample tube
  • Unique VELP™ patented titanium condenser designed for efficient thermal exchange and low water consumption
  • Distillate temperature is always kept below Kjeldahl threshold value (35°C), without nitrogen loss
  • Reduced water consumption
  • High resistance material with prolonged lifespan
  • VELP™ Technopolymer Splash Head is designed for high throughput
Specifications

Specifications

230 V
Distillation Unit
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.