Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Ultimate Plastics Kit, 15 Piece
SCI_ED

Catalog No. S37427 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S37427 10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37427 Supplier Eisco™ Supplier No. CH202001
Get Flask Sets, 10 Goggles, or a Kit with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Convenient and student friendly set designed to support hands on science exploration during remote or classroom and lab activities. The Ultimate Plastics Kit features 15 pieces of essential plasticware. Beakers & cylinders can be easily nested for compact storage.

  • Set Includes:
    • 5 Beakers in 50, 100, 250, 500, and 1000 mL
    • 4 Measuring Cylinders in 10, 25, 50, and 100 mL
    • Five 3 mL Disposable Pipettes
    • 1 Nylon Bristle Cleaning Brush
  • Beakers and measuring cylinders are made of high quality, chemically resistant polypropylene, and feature excellent contact clarity in addition to raised graduations.
  • They are easy to clean with the included nylon bristle cleaning brush.
  • Beakers and measuring cylinders are microwavable, autoclavable, and have very good chemical resistance.
  • Disposable pipettes are made of LDPE, have a 3 mL capacity and raised, 0.5 mL graduations. Each measures 6 inches in length and a 0.5 inches bulb diameter.
  • Nylon bristle cleaning brush is perfect for scrubbing hard to reach corners of the included measuring cylinders and beakers.
  • Brush has a twisted metal handle. Measures 9 inches in total length.
  • Bristles cover 3.75 inches of the wire handle and are 0.75 inches in diameter.
  • Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control.
  • Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind.

Specifications

Base Style Hexagonal
Color Clear
Capacity (Metric) 10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL
Material Polypropylene
For Use With (Application) Liquid Measurement
Height (English) 5.1 in.
Height (Metric) 12.95 cm
Includes 50 mL (5 mL graduations) Beaker, 100 mL (5 mL graduations) Beaker, 250 mL (10 mL graduations) Beaker, 500 mL (10 mL graduations) Beaker, 1000 mL (20 mL graduations) Beaker, 10 mL (0.2 mL graduations) Graduated Cylinder, 25 mL (0.5 mL graduations) Greaduated Cylinder, 50 mL (1 mL graduations) Graduated Cylinder, 100 mL (1 mL graduations) Graduated Cylinder, 5 LDPE Disposable Pipettes, 1 Nylon Bristle Brush
Length (English) 13 in.
Length (Metric) 33 cm
Temperature (Metric) Max. Operating 130°C
Type Plastic Beakers
Width (English) 5.1 in.
Width (Metric) 12.95 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Euro
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.