Learn More
Accuflow Systems Saint-Gobain Silicone Tubing, 65 Shore A, 0.38 in ID
Supplier: Accuflow Systems ULTRA653755H
Sani-Tech Ultra-65 tubing is an ultra-pure, platinum-cured silicone tube designed for biopharmaceutical and laboratory fluid transfer. The 65 Shore A material provides extended pump life and low extractables while maintaining flexibility across a wide temperature range.
- Platinum-cured silicone for low extractables and biocompatibility.
- 65 Shore A hardness for flexibility and pump longevity.
- Wide temperature range: -80°F to 500°F (-62°C to 260°C).
- 0.38 in inner diameter, 0.75 in outer diameter, approximately 0.19 in wall thickness.
- Supplied on a 100 ft coil for long runs and fewer connections.
- Suitable for peristaltic pump use, fluid transfer, and single-use assemblies.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.