Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ultra Aggressive Adhesive Multipurpose Polyester Labels with ANSI Header for M6/M7 Printers

Catalog No. 17011968 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1.9 x 3 in.
1.9 x 4 in.
Color:
Black, Orange, White
Black, Yellow, White
Blue, White
Red, White
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color For Use With (Equipment)
17-011-968 1.9 x 3 in. Black, Orange, White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-971 1.9 x 4 in. Black, Orange, White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-866 1.9 x 4 in. Black, Orange, White M710, BMP71
17-004-863 1.9 x 4 in. Black, Yellow, White M710, BMP71
17-004-864 1.9 x 4 in. Red, White M710, BMP71
17-004-865 1.9 x 4 in. Blue, White M710, BMP71
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-011-968 Supplier Brady™ Supplier No. M637483WARNING
Add to Cart
Add to Cart

ToughBond™ Ultra Aggressive Polyester is ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Made of B-483 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Rubber
Coating None
Color Black, Orange, White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1.9 x 3 in.
Length (English) 1.9 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (Metric) 48.26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.