Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berm, PVC Model
SDP

Catalog No. 19110000
Change view
Click to view available options
Capacity (Metric):
16,989 L
4,077 L
8,820 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-110-000 4,077 L
19-110-001 8,820 L
19-110-002 16,989 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-110-000 Supplier Youngstown Barrel & Drum Supplier No. 8624 UT

Rugged PVC material (20 mil) is more durable. Quick and easy set-up - L-shaped, aluminum support brackets are simply inserted into sleeves around the Berm's perimeter. Use for frac tanks, drums, IBC totes and other containers.

Quick and easy set-up. Containment capacity is 1,077 gallons.

Specifications

Certifications/Compliance Meets SPCC and EPA Container Storage Regulations 40 CFR 264.175
Color Black
Capacity (English) 1,077 gal.
Capacity (Metric) 4,077 L
Material PVC
Type Containment Berm
For Use With (Application) Effective spill containment for frac tanks, drums, IBC totes and other containers.
Includes L-shaped, aluminum support brackets
Model PVC
Packaging Quantity 1 Ea.
Shape Square
Thickness 20 mil
Dimensions (L x W x H) 12 ft. x 12 ft. x 1 ft. (3.7 x 3.7 x 0.3m)
Length (English) 12 ft.
Length (Metric) 3.7 m
Width (English) 12 ft.
Width (Metric) 3.7 m
Height (English) 1 ft.
Height (Metric) 0.3 m
Depth (English) 1 ft.
Depth (Metric) 30 cm
Weight (English) 58 lb.
Weight (Metric) 26 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.