Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berms, Modular Model
SDP

Catalog No. 19339072
Change view
Click to view available options
Dimensions (L x W):
7 x 13 ft.
13 x 13 ft.
13 x 25 ft.
13 x 31 ft.
13 x 34 ft.
13 x 55 ft.
13 x 61 ft.
25 x 55 ft.
31 x 55 ft.
55 x 55 ft.
Includes:
12 Modular Walls and 4 Corners
14 Modular Walls and 4 Corners
18 Modular Walls and 4 Corners
22 Modular Walls and 4 Corners
24 Modular Walls and 4 Corners
26 Modular Walls and 4 Corners
28 Modular Walls and 4 Corners
36 Modular Walls and 4 Corners
6 Modular Walls and 4 Corners
8 Modular Walls and 4 Corners
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes
19-339-072 13 x 25 ft. 12 Modular Walls and 4 Corners
19-339-070 7 x 13 ft. 6 Modular Walls and 4 Corners
19-339-071 13 x 13 ft. 8 Modular Walls and 4 Corners
19-339-073 13 x 31 ft. 14 Modular Walls and 4 Corners
19-339-074 13 x 34 ft. 18 Modular Walls and 4 Corners
19-339-075 13 x 55 ft. 22 Modular Walls and 4 Corners
19-339-076 13 x 61 ft. 24 Modular Walls and 4 Corners
19-339-077 25 x 55 ft. 26 Modular Walls and 4 Corners
19-339-078 31 x 55 ft. 28 Modular Walls and 4 Corners
19-339-079 55 x 55 ft. 36 Modular Walls and 4 Corners
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-339-072 Supplier Youngstown Barrel & Drum Supplier No. 8742 UT

Youngstown Barrel and Drum Co™ Ultra-Containment Berm, Modular Model (Gorilla Berm) is a versatile spill containment that can be reused and easily modified

  • Quickly and easily resized and reshaped
  • Polymer-coated foam support blocks (6-inch lengths) provide structure to sidewalls and can be repeatedly driven over without sustaining damage
  • Standard material is 38mil, slip resistant PVC

Specifications

Certifications/Compliance Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.
Color Tan
Description Ultra-Containment Berms, Modular Model (Gorilla Berm)
Capacity (English) 1263 gal.
Capacity (Metric) 4781 L
Material PVC
Type Containment Berm
For Use With (Application) Frac tanks, tanker trucks, or large quantities of drums and intermediate bulk containers (IBCs).
Includes 12 Modular Walls and 4 Corners
Model Modular
Packaging Quantity 1 Ea.
Resistant Slip
Shape Rectangular
Thickness 38 mil
Dimensions (L x W) 13 x 25 ft.
Dimensions (L x W x H) 25 ft. x 13 ft. x 6 in.
Length (English) 25 ft.
Length (Metric) 7.6 m
Width (English) 13 ft.
Width (Metric) 4.0 m
Height (English) 6 in
Height (Metric) 152 mm
Depth (English) 6 in.
Depth (Metric) 152 mm
Weight (English) 332 lb.
Weight (Metric) 150.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.