Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Wall™
SDP

Catalog No. 19171406
Change view
Click to view available options
Capacity (English):
13,716 gal.
14,336 gal.
3,978 gal.
34,802 gal.
60,089 gal.
83,582 gal.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-171-406 3,978 gal.
19-171-407 34,802 gal.
19-171-408 13,716 gal.
19-171-409 60,089 gal.
19-171-410 14,336 gal.
19-171-411 83,582 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-171-406 Supplier Youngstown Barrel & Drum Supplier No. 8790 UT

Modular, hard-walled system provides long-term, high-capacity spill containment.

  • Modular wall sections and corners can be easily assembled to form almost any size/shape spill containment area needed.
  • Heavy-duty, 30 mil, textured polyethylene liner provides rugged, impermeable barrier to capture leaks and spills.
  • Creates large, semi-permanent containment areas. Provides significantly more gallon capacity than shorter walled containment systems.
  • Versatile system can be easily disassembled for reuse at future sites.
  • Unlike some containment systems, the Ultra-Containment Wall is not secured to the substrate so it is perfect for use in parking lots, sand, rocky soil, muddy soil, frozen soil or on concrete areas.
  • Made in the USA. Stock/warehousing: Texas.
  • Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175.

Specifications

Description 12-Straight, 4-Corners, 1-Liner (16 x 55 ft.)
Capacity (English) 3,978 gal.
Capacity (Metric) 15,058 L
For Use With (Application) Containment
Length (English) 10 ft.
Length (Metric) 3 m
Width (English) 49 ft
Width (Metric) 14.9 m
Height (English) 1 ft.
Height (Metric) 0.3 m
Weight (English) 754 lb.
Weight (Metric) 342 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.