Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra™ Drain Guards
SDP

Catalog No. 19057557
Change view
Click to view available options
Type:
Oil and Sediment Drain Guard
Recycled Oil and Sediment Ultra-Drain Guard
Includes:
1/Pk.
10/Pk.
X-Tex filter strips
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
19-057-557 Oil and Sediment Drain Guard X-Tex filter strips
19-171-102 Recycled Oil and Sediment Ultra-Drain Guard 10/Pk.
19-171-101 Recycled Oil and Sediment Ultra-Drain Guard 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-057-557 Supplier Youngstown Barrel & Drum Supplier No. 9219 UT

Filters sediment, oil, and debris from storm water runoff

Perfect for use at industrial facilities, construction sites, parking lots, and drive-up retail facilities

  • Easy installation—simply lift the grate, suspend the insert in place in the basin, and replace the grate
  • Polypropylene, needle-punched, geotextile material filters pollutants from the water stream as it passes over and flows through material
  • Designed with “bypass ports” to prevent flooding should a large flow of storm water suddenly enter the storm drain system
  • Oil and Sediment insert removes up to 0.87 gal. (3.3L) of hydrocarbons as well as dirt, sand and other contaminants
  • Oil and Sediment Plus insert features X-Tex™ filter strips that increase oil absorption to 1.38 gal. (5.2L)
  • Trash and Debris insert is designed specifically to catch larger items and floatables, such as leaves, cigarette butts, and paper goods

Order Info

All DrainGuard styles measure 4L x 3W x 1.5 ft.H (1.2 x 0.9 x 0.5m). Also available in packs of 10. Contact your Fisher Safety Customer Service Representative for ordering information.

Compliance

Help comply with NPDES, 40CFR122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans.

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26, TMDL
Color Black
Material Polypropylene, X-Tex
Type Oil and Sediment Drain Guard
For Use With (Application) Designed for use in industrial facilities, construction sites, parking lots
Includes X-Tex filter strips
Dimensions (L x W x H) 48 x 36 x 18 in. (121.92 x 91.5 x 45.8 cm)
Length (English) 48 in.
Length (Metric) 121.92 cm
Width (English) 36 in.
Width (Metric) 91.5 cm
Height (English) 18 in.
Height (Metric) 45.8 cm
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.