Learn More
Youngstown Barrel & Drum Ultra™ Drain Guards

Description
Perfect for use at industrial facilities, construction sites, parking lots, and drive-up retail facilities
- Easy installation—simply lift the grate, suspend the insert in place in the basin, and replace the grate
- Polypropylene, needle-punched, geotextile material filters pollutants from the water stream as it passes over and flows through material
- Designed with “bypass ports” to prevent flooding should a large flow of storm water suddenly enter the storm drain system
- Oil and Sediment insert removes up to 0.87 gal. (3.3L) of hydrocarbons as well as dirt, sand and other contaminants
- Oil and Sediment Plus insert features X-Tex™ filter strips that increase oil absorption to 1.38 gal. (5.2L)
- Trash and Debris insert is designed specifically to catch larger items and floatables, such as leaves, cigarette butts, and paper goods
Order Info
All DrainGuard styles measure 4L x 3W x 1.5 ft.H (1.2 x 0.9 x 0.5m). Also available in packs of 10. Contact your Fisher Safety Customer Service Representative for ordering information.
Compliance
Help comply with NPDES, 40CFR122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans.
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26, TMDL |
| Material | Polypropylene, X-Tex |
| Type | Recycled Oil and Sediment Ultra-Drain Guard |
| For Use With (Application) | Designed for use in industrial facilities, construction sites, parking lots |
| Includes | 10/Pk. |
| Packaging Quantity | 10 Pk. |
| Dimensions (L x W x H) | 48 x 36 x 18 in. (121.92 x 91.5 x 45.8 cm) |
| Length (English) | 48 in. |
| Length (Metric) | 121.92 cm |
| Width (English) | 36 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.