Learn More
Youngstown Barrel & Drum Ultra-Drain Seal™: Mats

Description
Highly visible orange mats are constructed with reinforcing mesh sandwiched between layers of polyurethane to increase durability and resist tearing.
Ultra-Drain Seal Mats
- Flexible, nonabsorbing, and seal to any smooth surface, preventing contaminants from entering a drain
- Resist oil, water, and most chemicals
- Clean easily with soap and water
- Can be rolled up and conveniently stored in a compact size
Compliance
Considered a Best Management Practice in compliance with NPDES, 40CFR122.26 (1999).
Specifications
Specifications
| Certifications/Compliance | SPCC, NPDES, 40 CFR 122.26 (1999) |
| Color | Orange |
| Material | Polyurethane |
| For Use With (Application) | Preventing contaminants from entering a drain |
| Resistant | Tearing, oil, water and aggressive chemicals |
| Shape | Square |
| Size | 24L x 24W x 0.38 in.H (61 x 61 x 1cm) |
| Thickness | 10 mm |
| Dimensions (L x W) | 24 x 24 in. (61 x 61 cm) |
| Length (English) | 24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.