Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Drain Seal™: Mats
SDP

Catalog No. 19171853
Change view
Click to view available options
Weight (English):
6 lb.
8 lb.
16 lb.
20 lb.
23 lb.
26 lb.
36 lb.
41 lb.
Color:
Clear
Orange
Size:
18 L x 58 W x 0.37 in. H (45.7 x 147.3 x 0.94 cm)
20 in. (50.8 cm)
24L x 24W x 0.38 in.H (61 x 61 x 1cm)
36L x 36W x 0.38 in.H (91 x 91 x 1 cm)
36L x 58W x 0.38 in.H (91 x 147 x 1 cm)
42L x 42W x 0.38 in.H (107 x 107 x 1 cm)
48L x 48W x 0.38 in.H (122 x 122 x 1 cm)
54L x 54W x 0.37 in.H (137.2 x 137.2 x 0.94 cm)
Shape:
Circular
Rectangular
Square
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Color Size Shape
19-171-853 16 lb. Orange 18 L x 58 W x 0.37 in. H (45.7 x 147.3 x 0.94 cm) Rectangular
19-120-069 8 lb. Orange 24L x 24W x 0.38 in.H (61 x 61 x 1cm) Square
19-823-211 20 lb. Orange 36L x 36W x 0.38 in.H (91 x 91 x 1 cm) Square
18-339-120 6 lb. Clear 20 in. (50.8 cm) Circular
19-130-4758 23 lb. Orange 42L x 42W x 0.38 in.H (107 x 107 x 1 cm) Square
19-130-4765 26 lb. Orange 36L x 58W x 0.38 in.H (91 x 147 x 1 cm) Rectangular
19-120-071 36 lb. Orange 48L x 48W x 0.38 in.H (122 x 122 x 1 cm) Square
19-171-852 41 lb. Orange 54L x 54W x 0.37 in.H (137.2 x 137.2 x 0.94 cm) Square
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-171-853 Supplier Youngstown Barrel & Drum Supplier No. 2124 UT

Three-layer design allows both sides to seal drains — no top or bottom

Highly visible orange mats are constructed with reinforcing mesh sandwiched between layers of polyurethane to increase durability and resist tearing.

Ultra-Drain Seal Mats

  • Flexible, nonabsorbing, and seal to any smooth surface, preventing contaminants from entering a drain
  • Resist oil, water, and most chemicals
  • Clean easily with soap and water
  • Can be rolled up and conveniently stored in a compact size

Compliance

Considered a Best Management Practice in compliance with NPDES, 40CFR122.26 (1999).

Specifications

Certifications/Compliance SPCC, NPDES, 40 CFR 122.26 (1999)
Color Orange
Material Polyurethane
For Use With (Application) Preventing contaminants from entering a drain
Resistant Tearing, oil, water and aggressive chemicals
Shape Rectangular
Size 18 L x 58 W x 0.37 in. H (45.7 x 147.3 x 0.94 cm)
Thickness 10 mm
Dimensions (L x W) 18 x 58 in. (45.7 x 147.3 cm)
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 58 in.
Width (Metric) 147.3 cm
Weight (English) 16 lb.
Weight (Metric) 7.25 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.