Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Ultra-Duty Adhesive-Backed Grippy™ Floor Mat Short Roll
SDP

Catalog No. 18366537 Shop All New Pig Corporation Products
Change view
Click to view available options
Color:
Black
Smoke Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-366-537 Black
18-366-538 Smoke Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-366-537 Supplier PIG™ Supplier No. GRP36207BK
Add to Cart
Add to Cart

Three ft. wide adhesive-backed ultra-duty floor mat roll creates a safe walking surface in entrances and aisleways.

  • Provides a high traction surface
  • Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
  • Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
  • Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
  • Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
  • Easy to clean
  • Tested and Certified by the National Floor Safety Institute
  • For indoor use on concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
  • 1 - 3 x 25 ft. roll

Specifications

Length (English) 25 ft.
Length (Metric) 7.6 m
Width (Metric) 91 cm
Color Black
Material Plastic
Width (English) 3 ft.
Type Floor Mat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.