Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Ultra-Duty Adhesive-Backed Grippy™ Floor Mat Starter Pack
SDP

Catalog No. 18366536 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-366-536 25 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-536 Supplier PIG™ Supplier No. GRP36206BK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Starter pack for adhesive-backed ultra-duty floor mat that creates a safe walking surface in entrances and aisleways.

  • Provides a high-traction walking surface
  • Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
  • Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
  • Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
  • Easy to clean
  • Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
  • Tested and Certified by the National Floor Safety Institute
  • Includes: 3 x 25 ft. roll of ultra-duty adhesive floor mat, safety knife, and installation board
  • For use with concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring

Specifications

Dimensions (L x W) 25 x 3 ft.
Material Plastic
Color Black
Type Adhesive Floor Mat
Width (Metric) 91 cm
Length (Metric) 7.6 cm
Width (English) 3 ft.
Length (English) 25 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.