Learn More
Youngstown Barrel & Drum Ultra-Grate Guard, Sediment Only Model

Description
Specifications
Specifications
| Certifications/Compliance | Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans. |
| Color | Black |
| Design | Sediment Only |
| Material | Polypropylene Geotextile |
| Type | Sediment Catcher |
| For Use With (Application) | Flat grate catch basins |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W x H) | 24 x 24 x 4 in. |
| Length (English) | 24 in. |
| Length (Metric) | 60.96 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.