Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra-High Pressure Sample Cylinder Valves
SDP

Large, durable, Kel-F seat ensures leak-free operation.

Supplier:  Restek™ 26312

 View more versions of this product

Catalog No. 06-729-017


Description

Description

Alta-Robbins unique valve design incorporates a fully contained soft seat that provides durability and longer lifetime. Tight shut-off is easily achieved with very low torque, yet the valve is rugged enough to withstand overtightening.

  • Multiple valve configurations, including dip tube and rupture disks
  • Temperature range: -40° to +120°C
  • Available stainless-steel or sulfinert-treated

Dip Tube
Provides a headspace above liquefied gases so that, should expansion occur with an increase in temperature, the pressure is not dramatically increased. The dip tube is welded directly to the male inlet of the valve and cut to a length of up to 5.25 in.

Rupture Disks
Function to protect sample cylinders from overpressurization by venting to the atmosphere. The pressure rating on the rupture disk should always be lower than the cylinder.

Specifications

Specifications

0.25 in. Male NPTx 0.25 in. Male NPT w/5.25 dip tube; UHP
Stainless Steel
-40°F to +248°F
-40°C to +120°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.