Learn More
Youngstown Barrel & Drum Ultra-IBC Spill Pallets, Steel

Description
Specifications
Specifications
| Certifications/Compliance | Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. |
| Color | Steel |
| Capacity (English) | 370 gal. |
| Capacity (Metric) | 1400 L |
| Material | Galvanized Steel (14 G) |
| Type | IBC Spill Pallet, Steel Model |
| For Use With (Application) | Catch material from leaking IBC'S |
| Includes | Grate |
| Load Bearing Capacity (English) | 5650 lb. |
| Load Bearing Capacity (Metric) | 2563 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.