Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-InLine Spill Decks™
SDP

Catalog No. 19339041
Change view
Click to view available options
Length (English):
130 in.
156 in.
Load Bearing Capacity (English):
7500 lb.
9000 lb.
Weight (English):
236 lb.
291 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Load Bearing Capacity (English) Weight (English)
19-339-041 130 in. 7500 lb. 236 lb.
19-339-042 156 in. 9000 lb. 291 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-339-041 Supplier Youngstown Barrel & Drum Supplier No. 2333 UT

Save valuable floor space

Additional modules can be easily connected to an existing configuration as containment area storage needs expansion.

  • Bulkhead fittings lock connected modules together and allow spills to flow from one module to the next
  • 3-, 4- and 5-drum units utilize hidden containment bladder for additional sump capacity
  • Narrow 25.88 in. (66cm) depth allows drums to be stored in a single row along facility walls
  • Low-profile design reduces safety concerns
  • Pre-drilled models can be quickly assembled without tools

Compliance

Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and UFC Spill Containment Regulations.

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Yellow
Material Polyethylene
Type Ultra Inline Spill Deck
For Use With (Application) Reduces safety and handling concerns found with taller spill containment pallets
For Use With (Equipment) Up to 5 x 55 gal. drums
Includes Two 1-drum spill deck module, 2-drum spill deck module, bladder attachment, bulkhead fitting, T-strip
Load Bearing Capacity (English) 7500 lb.
Load Bearing Capacity (Metric) 3402 kg
Dimensions (L x W x H) 130 x 26 x 5.75 in. (330 x 66 x 15 cm)
Length (English) 130 in.
Length (Metric) 330 cm
Width (English) 26 in.
Width (Metric) 66 cm
Height (English) 5.75 in.
Height (Metric) 15 cm
Weight (English) 236 lb.
Weight (Metric) 107 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.