Learn More
Youngstown Barrel & Drum Ultra-InLine Spill Decks™

Description
Additional modules can be easily connected to an existing configuration as containment area storage needs expansion.
- Bulkhead fittings lock connected modules together and allow spills to flow from one module to the next
- 3-, 4- and 5-drum units utilize hidden containment bladder for additional sump capacity
- Narrow 25.88 in. (66cm) depth allows drums to be stored in a single row along facility walls
- Low-profile design reduces safety concerns
- Pre-drilled models can be quickly assembled without tools
Compliance
Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and UFC Spill Containment Regulations.
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Color | Yellow |
| Material | Polyethylene |
| Type | Ultra Inline Spill Deck |
| For Use With (Application) | Reduces safety and handling concerns found with taller spill containment pallets |
| For Use With (Equipment) | Up to 6 x 55 gal. drums |
| Includes | 3 x 2-drum spill deck modules, bulkhead fittings, T-strips |
| Load Bearing Capacity (English) | 9000 lb. |
| Load Bearing Capacity (Metric) | 4082 kg |
| Dimensions (L x W x H) | 156 x 26 x 5.75 in. (396 x 66 x 15 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.