Learn More
Description
- Up to 80 mm of travel is available in all directions
- Up to 90° angle adjustment in either the anterior-posterior or medial-lateral planes
- Compatible with all Stoelting Stereotaxic Series including New Standard, Lab Standard, Just for Mice and Just for Mouse Dual, Digital and Motorized Ultra-Precise Manipulators are also available.
- 10 micron resolution
- Target small brain regions with confidence
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Size | 3 axis |
| Animal | Mouse, Rat |
| Model | Digital manipulator arm, Left |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
