Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ultra-Sensitive Motor
SDPSCI_ED

Catalog No. S78776 Shop All Science First Products
Change view
Click to view available options
For Use With (Equipment):
Solar cells
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S78776 Solar cells
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S78776 Supplier Science First Supplier No. 32920
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use with solar cells

This DC motor is ideal for use with solar cells. A voltage of 0.45V (a typical solar cell output voltage) starts this motor spinning.

Order Info

Dimensions: 1 in. diameter by 1-1/2 in. long.

Specifications

Voltage 0.45 VDC
For Use With (Equipment) Solar cells
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.