Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Sidewinder Ramp
SDP

Catalog No. 19339058
Change view
Click to view available options
Weight (Metric):
8.5 kg
17 kg
Dimensions (L x W x H):
48 x 36 x 3 in.
70 x 37 x 4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Dimensions (L x W x H)
19-339-058 8.5 kg 48 x 36 x 3 in.
19-339-059 17 kg 70 x 37 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-339-058 Supplier Youngstown Barrel & Drum Supplier No. 1822 UT

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Ramps are specifically designed to go over the Ultra-Sidewinder Cable Protection System, (Medium). These have a nonskid surface that's good for foot traffic, wheelchairs, mobility scooters or other special needs and golf carts. Light weight enough for easy handling and portability.

Nonskid surface, good for foot traffic, wheelchairs, mobility scooters or other special needs and golf carts. Light weight enough for easy handling and portability.

Specifications

Color Black
For Use With (Equipment) Ultra-Sidewinders (medium)
Height (Metric) 76 mm
Height (English) 3 in.
Length (English) 48 in.
Width (English) 36 in.
For Use With (Application) Cover and protect Sidewinder cable protection system
Width (Metric) 914 mm
Weight (Metric) 8.5 kg
Certifications/Compliance Meets all requirements of Americans with Disabilities Act (ADA).
Dimensions (L x W x H) 48 x 36 x 3 in.
Length (Metric) 121.9 cm
Packaging Quantity 1 Ea.
Weight (English) 19 lb.
Material Polymer
Type Cable Protection Ramp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.