Learn More
Youngstown Barrel & Drum Ultra-Spill Pallets, Steel

Description
Specifications
Specifications
| Certifications/Compliance | Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. |
| Color | Steel |
| Capacity (English) | 68 gal. |
| Capacity (Metric) | 257 L |
| Material | Galvanized Steel (14 G) |
| Type | Spill Pallet |
| For Use With (Application) | Catch material from leaking drums |
| Holds | 2 Drums |
| Includes | Grate |
| Load Bearing Capacity (English) | 2575 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.