Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ultra-thin Electrostatic Dissipative (ESD) Polyimide Circuit Board Labels for M6/M7 Printers

Catalog No. 17011024 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.375 x 0.375 in.
0.4 x 0.4 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
9.53 mm
10.16 mm
Shape:
Square
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Height (Metric) Shape
17-011-024 0.4 x 0.4 in. M710, BMP71 10.16 mm Square
17-011-142 0.375 x 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Square
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-011-024 Supplier Brady™ Supplier No. M74718
This item is not returnable. View return policy

Static dissipative polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.

  • Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner
  • Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
  • UL Approved, Meets requirements of MIL-STD-202G, Method 215K
  • Service temperature of -70°C to +100°C (-94°F to +212°F)
  • Made of B-718 polyimide material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL 969, ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents
Adhesive Type Static-dissipative
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 500 Labels
Shape Square
Temperature Range (English) -94°F to +572°F
Temperature Range (Metric) -70°C to +300°C
Thickness (English) 0.0033 in.
Thickness (Metric) 0.084 mm
Dimensions (L x W) 0.4 x 0.4 in.
Length (English) 0.4 in.
Width (English) 0.4 in.
Width (Metric) 10.16 mm
Height (Metric) 10.16 mm
Alternate Part Number M7-4-718
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.