Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ultra-thin Matte Electrostatic Dissipative (ESD) Polyimide Circuit Board Labels for M6/M7 Printers
Static dissipative polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.
Supplier: Brady™ M616719
Description
- Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner
- Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
- UL Approved, Meets requirements of MIL-STD-202G, Method 215K
- Service temperature of -70°C to +100°C (-94°F to +212°F)
- Made of B-719 polyimide material
Specifications
Not Autoclavable | |
Static-dissipative | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Circuit Board Labeling | |
No | |
Rectangle | |
-70°C to +300°C | |
0.084 mm | |
0.375 in. | |
25.4 mm | |
M6-16-719 |
UL 969, ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents | |
None | |
Matte | |
Polyimide | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
500 Labels | |
-94°F to +572°F | |
0.0033 in. | |
0.375 x 1 in. | |
1 in. | |
9.53 mm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction