Learn More
Valutek™ Microtek™ 9.5 in. Ultra Thin Cleanroom Nitrile Gloves
Description
- 100% clean, synthetic nitrile polymer
- Accelerator & sulfur free
- Does not contain fillers, silicones or plasticizers
- 9.5 in. length with beaded standard cuff
- Textured fingertips
- Powder free, double chlorination, filtered water wash
- ESD compliant and acid and solvent compatible
- Packaged in a cleanroom, all Valutek™ gloves are tested and manufactured in ISO compliant facilities
- Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment
- Used in a wide variety of applications including semiconductor, pharmaceutical, food handling, laboratory, electronic, intricate parts handling, and maintenance and cleanup
Specifications
Specifications
| Certifications/Compliance | IEST-RP-CC005.4, ASTM D3767, ASTM D412 |
| Chemotherapeutic Rated | No |
| Cleanroom Class | Class 10,000 (ISO 7) |
| Accelerator Free | Yes |
| Applications | Laboratory |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 3.9 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.