Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Microtek™ 9.5 in. Ultra Thin Cleanroom Nitrile Gloves

Catalog No. 191502049
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free, ultra thin 3 mil thick gloves are constructed from 100% clean synthetic nitrile polymer and do not contain rubber latex, fillers or silicones. Recommended for use in a cleanroom Class 10,000+ (ISO 7+) critical environment for a wide variety of applications.

  • 100% clean, synthetic nitrile polymer
  • Accelerator & sulfur free
  • Does not contain fillers, silicones or plasticizers
  • 9.5 in. length with beaded standard cuff
  • Textured fingertips
  • Powder free, double chlorination, filtered water wash
  • ESD compliant and acid and solvent compatible
  • Packaged in a cleanroom, all Valutek™ gloves are tested and manufactured in ISO compliant facilities
  • Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment
  • Used in a wide variety of applications including semiconductor, pharmaceutical, food handling, laboratory, electronic, intricate parts handling, and maintenance and cleanup

Specifications

Certifications/Compliance IEST-RP-CC005.4, ASTM D3767, ASTM D412
Chemotherapeutic Rated No
Cleanroom Class Class 10,000 (ISO 7)
Accelerator Free Yes
Applications Laboratory
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Size Large
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Model VTGNUTPFB95-LG
Series Microtek
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.