Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Multi-Task Arizona Blue Cleanroom Nitrile Gloves

Catalog No. 191502042
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-2042 Small
19-150-2041 X-Small
19-150-2043 Medium
19-150-2044 Large
19-150-2045 X-Large
19-150-2046 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-150-2042 Supplier Valutek™ Supplier No. VTGNMTPFB90ABSM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Multi-task gloves are constructed from 100% clean, synthetic nitrile polymer and do not contain rubber latex, fillers or silicones. Recommended for use in a cleanroom Class 10,000+ (ISO7+) for non-sterile life science applications, medical device, pharmaceutical and general purpose non-critical applications.

  • 100% clean, synthetic nitrile polymer
  • Cleanroom compatible packaging for proper donning
  • 9 in. length with beaded cuff
  • Textured fingertips, powder free, single chlorination
  • ESD compliant
  • Easy donning
  • All Valutek™ gloves are tested and manufactured in ISO compliant facilities
  • Recommended for use in a cleanroom Class 10.000+ (ISO7+) critical environment
  • For non-sterile life science, medical device, pharmaceutical and general-purpose applications

Specifications

Certifications/Compliance ASTM D6319-10, ASTM D3767, ASTM D412
Certifications/Compliance (Europe) EN 455 - 2
Chemotherapeutic Rated No
Cleanroom Class Class 10,000 (ISO 7)
Applications Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 2.7 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.7 mil
Palm Thickness (Metric) 0.07 mm
Size Small
Sterility Non-sterile
Thickness (English) 2.7 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) No
Model VTGNMTPFB90AB-SM
Series Macrotek
Tensile Strength 14 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.