Learn More
Specifications
Specifications
| Certifications/Compliance | ISO 3 Class 1, OSHA, RoHS |
| Color | Yellow |
| Format | Tape |
| Material | Polyethylene |
| Product Type | Control Tape |
| Display Text | Caution |
| For Use With (Application) | Used for hanging heavy Plastic sheeting to create temporary walls, taping cart wheels, pipefitting, ductwork, floor marking, color coding |
| Min. Operating Temperature (Metric) | 93.3°C |
| Quantity | 1 Ea. |
| Temperature Range (English) | Up to 200°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
