Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Transformer Tray
SDP

Catalog No. 19339063
Change view
Click to view available options
Capacity (Metric):
189 L
454 L
795 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-339-063 454 L
19-339-062 189 L
19-339-064 795 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-339-063 Supplier Youngstown Barrel & Drum Supplier No. 9517 UT

Ultra-Transformer Tray provides spill containment for electrical transformers and other power distribution equipment that is being stored, shipped or repaired. The all polyethylene construction provides excellent compatibility as well as years of outdoor service.

Spill containment for electrical transformers and other power distribution equipment that is being stored, shipped or repaired.

Specifications

Certifications/Compliance SPCC and 40 CFR 264.175
Color Black
Capacity (English) 120 gal.
Capacity (Metric) 454 L
Material Polyethylene
Type Ultra-Transformer Tray
For Use With (Application) Electrical transformers and other power distribution equipment
Holds Electrical transformers and other power distribution equipment
Model Tray
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 72 x 72 x 6 in.
Length (English) 72 in.
Length (Metric) 1829 mm
Width (English) 72 in.
Width (Metric) 1829 mm
Height (English) 6 in.
Height (Metric) 153 mm
Depth (English) 6 in.
Depth (Metric) 153 mm
Weight (English) 65 lb.
Weight (Metric) 29.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.