Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ ULTRA-TURRAX™ Tube Drive
SDP

Catalog No. 01183048 Shop All IKA Works Products
Change view
Click to view available options
Speed:
300 to 6000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-048 300 to 6000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-048 Supplier IKA™ Supplier No. 3646000
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disperse, stir, homogenize and grind using a single drive unit. ULTRA-TURRAXX™ Tube Drive provides protection and security for infectious sample materials, toxic substances, high-odor substances under defined conditions (time, energy, volume).

Unique and universal dispersing, stirring, homogenizing and grinding system with sealable disposable sample tubes. Protection and security for: Infectious sample materials, toxic substances, high-odor substances under defined conditions (time, energy, volume).
  • Disperse, stir, homogenize and grind using a single drive unit
  • No possibility of cross-contamination
  • Sealable disposable sample tubes
  • No cleaning required
  • High level of user safety
  • Suitable for individual use and use in series
  • Gamma-sterilized tubes
  • Tubes with pierceable membrane covers
  • Tubes volumes from 2 to 15 mL and 15 to 50 mL
  • Reproducible tests
  • Patented Application areas: Human medicine, pathology, veterinary medicine, animal hygiene institutes, Foodstuffs testing laboratories, Toxicology, Medical research, Pharmaceutical research, Biological research, Tumour biology, Chemistry, Cosmetics

Specifications

Speed 300 to 6000 rpm
Voltage 100/240 V
Wattage 20 W
Depth (Metric) 160 mm
Dimensions (L x W x H) 160 x 100 x 40 mm (6.3 x 3.9 x 1.6 in.)
Height (English) 1.6 in.
Height (Metric) 40 mm
Length (English) 6.3 in.
Length (Metric) 160 mm
Width (English) 3.9 in.
Width (Metric) 100 mm
For Use With (Application) Dispersing, stirring, homogenizing and grinding
Model ULTRA-TURRAX™
Viscosity 5000 mPas
Product Type Tube Drive
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.