Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ ULTRA-TURRAX™ Tube Drive P Control Disperser
SDP

Catalog No. 01183050 Shop All IKA Works Products
Change view
Click to view available options
Speed:
400 to 8000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-050 400 to 8000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-050 Supplier IKA™ Supplier No. 25005981
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Assures the best stirring, dispersing, grinding and homogenisation results and has been devised in particular for the safe processing of infectious, toxic or odour-intensive samples.

  • Disposable tubes
    The sealable disposable tubes have been optimized for your application.
    They reduce the amount of cleaning required and rule out any risk of cross-contamination.
  • Programmable test conditions
    Time, energy, volume: You specify and systematically program the test conditions and store frequently used parameters in your library.
  • Adjustable change in direction of rotation
    When, and how often, the direction of rotation should be changed is very easily set using the clear and multilingual menu.
  • Turbo button
    Even more intensive mixing, dispersing or grinding at your fingertips: All of this is achieved with the turbo button. Over short periods, rotational speeds of up to 8,000 rpm can be achieved.

Specifications

Speed 400 to 8000 rpm
Electrical Requirements 100/240 V, 50/60 Hz, 36 W
Wattage 36 W
Dimensions (L x W x H) 178 x 122 x 54 mm
Material Stainless Steel
Display LED
For Use With (Equipment) Multi Drive
Timer Yes
Viscosity 5000 mPas
Weight (Metric) 1.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.