Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSpin™ 632 Swing-out Ultracentrifuge Rotor

Catalog No. 75003032 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 17 mL
6 x 38.5 mL
Max. RCF:
187,295 x g
191,759 x g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF
75-003-032 6 x 38.5 mL 187,295 x g
75-003-031 6 x 17 mL 191,759 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75-003-032 Supplier Thermo Scientific™ Supplier No. 75003032
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Performance for purification applications and flexibility of additional bucket options on one ultracentrifuge rotor.

Designed for purification applications, the Thermo Scientific™ SureSpin™ 632 swing-out ultracentrifuge rotor features top loading design for ease-of-use and the versatility of 38.5mL or additional bucket set option for 17mL bucket capacity. Available for Thermo Scientific™ Sorvall™ WX+ ultracentrifuges.

Features
  • Top loading design for gentle treatment of delicate gradients provides ease-of-use, while mitigating mishaps from a mishooked bucket
  • Flexibility of additional 17mL bucket set to provide double the versatility with one rotor
  • Utilizes the same tubes and adapters as the Thermo Scientific AH-629 and SureSpin 630 rotors  for seamless transition to the enhanced SureSpin 632 rotors
  • Fully integrated for use with Sorvall WX+ ultracentrifuges
TRUSTED_SUSTAINABILITY

Specifications

Description SureSpin 632 Rotor (38.5mL)
Material Titanium
Type Swinging Bucket Rotor
Capacity 6 x 38.5 mL
Max. RCF 187,295 x g
Max. Speed 32,000 rpm
Radius (Metric) 16.36 cm
Radius (Metric) Min. 7.46 cm
K Factor 194
Max. Tube Length 8.9 cm
Max. Tube Diameter 2.5 cm
Net Weight 15.87 lb. (7.2 kg)
For Use With (Equipment) Sorvall WX+ ultraCentrifuge
Includes Buckets, rack, rotor stand, thread lubricant, o-rings, o-ring grease, extra speed disk (32,000rpm), rotor log book and instruction manual
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.