Learn More
Description
Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast™ UFC-1701 GC Columns. If your laboratory processes large numbers of samples each day, UltraFast GC columns have the processing speed and throughput you need. These short, narrow-bore columns are designed for use with the Thermo Scientific TRACE GC UltraFast gas chromatograph configuration. Together they deliver a significant gain in analysis speed compared to conventional GC procedures.
UltraFast GC columns utilize short (2–10m), narrow-bore capillaries and temperature programming conditions usually fast than 2°C/s, which results in peak widths in the 50-200ms range. As a result, analysis times average 1 minute or less. Benefits include:
- Dramatically shorter analysis times
- Increased sample throughput–by a factor of 20
- Longer column lifetimes
UltraFast UFC-1701 Columns Uses:
- General
Specifications
Specifications
| For Use With (Application) | General GC Procedures |
| Length (Metric) | 5 m |
| Diameter (Metric) Inner | 0.1 mm |
| Stationary Phase | UltraFast UFC-1701 |
| For Use With (Equipment) | Trace GC UltraFast Instrument |
| Description | 5 m x 0.1 mm x 0.1 μm |
| Film Thickness | 0.1 μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.