Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ UltraFast™ UFC-FFAP GC Columns

Catalog No. 03151606 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-151-606 10 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-151-606 Supplier Thermo Scientific™ Supplier No. UFMC00091025250

Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast™ UFC-FFAP GC Columns.

Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast™ UFC-FFAP GC Columns. If your laboratory processes large numbers of samples each day, UltraFast GC columns have the processing speed and throughput you need. These short, narrow-bore columns are designed for use with the Thermo Scientific™ TRACE GC™ UltraFast gas chromatograph configuration. Together they deliver a significant gain in analysis speed compared to conventional GC procedures.

Applications:

  • Chemical
  • Petrochemical
  • Environmental
  • Flavors and fragrances

Tailored Specifically for Robustness and Speed

UltraFast GC columns utilize short (2–10m), narrow-bore capillaries and temperature programming conditions usually fast than 2°C/s, which results in peak widths in the 50-200ms range. As a result, analysis times average 1 minute or less. Benefits include:

  • Dramatically shorter analysis times
  • Increased sample throughput–by a factor of 20
  • Longer column lifetimes

UltraFast UFC-FFAP Columns uses:

  • FFAP
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Chemical, Petrochemical, Environmental, Flavors and Fragrances
Length (Metric) 10 m
Diameter (Metric) Inner 0.25 mm
For Use With (Equipment) Thermo Scientific™ TRACE GC™ UltraFast gas chromatograph configuration
Film Thickness 0.25 μm
Product Type GC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.