Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraMOP™ II Mop Heads

Catalog No. 19304552 Shop All Foamtec International Products
Change view
Click to view available options
Product Type:
Non-laminated Mop Head
Polyester Laminated Mop Head
Refill
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Sterility
19-304-552 Refill Non-sterile
19-130-420 Polyester Laminated Mop Head Sterile
19-304-560 Non-laminated Mop Head Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-304-552 Supplier Foamtec Supplier No. FS505B1

Designed for wet mopping procedures in sterile and controlled environments

Constructed from a fine-pore urethane foam to enhance application of disinfectants to clean room surfaces. Available in laminated versions to allow tear-free cleaning and disinfecting of areas that have rough or sharp surfaces.

  • Proprietary polyurethane foam compatible with disinfectants used for maintaining sterile environments
  • Laminated bump-proof designs enable tear-free cleaning and disinfecting of areas that have rough or sharp surfaces
  • Micro-fiber versions are designed to remove and absorb stubborn contamination such as hardened biofilms and disinfectant residue, perfect for drying floors
  • Individually packaged to maintain cleanliness
  • Fine, uniform pore size and proprietary, patent-pending, lamination techniques ensure excellent laydown and pickup properties
  • Available with lot Certification of Conformance for ease of audit and validation procedures

Specifications

Product Type Refill
Length (English) 16 in.
Sterility Non-sterile
Height (English) 0.81 in.
Width (English) 5.81 in.
Includes Polyester Lamination, Bump Proof
For Use With (Application) Designed for wet mopping procedures in sterile and controlled environments
Material Urethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.