Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraMOP™ III Mop Heads

Catalog No. 19304601 Shop All Foamtec International Products
Change view
Click to view available options
Product Type:
BumpProof Wrap Around
Microfiber Lamination with BumpProof Wrapping
Microfiber Lamination with Modified T
Length (English):
2.1 in.
8.5 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (English)
19-304-601 BumpProof Wrap Around 14 in.
19-304-602 Microfiber Lamination with Modified T 8.5 in.
19-304-752 Microfiber Lamination with BumpProof Wrapping 2.1 in.
19-304-604 Microfiber Lamination with Modified T 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-304-601 Supplier Foamtec Supplier No. FS702
Add to Cart
Add to Cart

For cleaning and disinfecting ISO Class 1 clean rooms

Bump-Proof™ Wrap-Around design ensures that the leading and trailing edges do not generate particles resulting from abrasion damage. The fabric layer wraps over both the leading and trailing edges improving cleanliness and durability

  • Made of snag-resistant fabrics laminated to a super, fine pore urethane foam
  • Mop heads are available in microfiber laminated versions

Specifications

Product Type BumpProof Wrap Around
Length (English) 14 in.
Sterility Non-sterile
Width (English) 4.12 in.
Includes Bump Proof Wrap around with Polyester Lamination
For Use With (Application) Cleaning and Disinfecting ISO Class 1 Cleanrooms
Material Polyurethane Foam, Polyester Lamination
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.