Learn More
Description
Bump-Proof™ Wrap-Around design ensures that the leading and trailing edges do not generate particles resulting from abrasion damage. The fabric layer wraps over both the leading and trailing edges improving cleanliness and durability
- Made of snag-resistant fabrics laminated to a super, fine pore urethane foam
- Mop heads are available in microfiber laminated versions
Specifications
Specifications
| Product Type | Microfiber Lamination with Modified T |
| Length (English) | 14 in. |
| Sterility | Non-sterile |
| Width (English) | 4.12 in. |
| For Use With (Application) | Cleaning and Disinfecting ISO Class 1 Cleanrooms |
| Material | Polyurethane Foam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.