Learn More
Description
- ESD Properties
- Touchscreen Capabilites
- PU Coated
- Lightweight
- Comfort
- Breathability
- Silicon Free
- Washable
Specifications
Specifications
| Coating Material | Polyamide, Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Latex Free | No |
| Material | Elastomer, PU |
| Size | 6 |
| Gender | Unisex |
| Glove Cuff Style | Continuous Knit |
| Puncture Rating | ASTM F2878 LEVEL 0 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.