Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSOLV™ ScrubTIP Abrasive Cleanroom Swabs

Catalog No. 19304767 Shop All Foamtec International Products
Change view
Click to view available options
Length (Metric):
76.2 mm
139.7 mm
Tip Style:
Rigid
Semi-flexible
Shape:
Dual tip
Mini spear
Small blunt spear
Tip Material:
1300 grit D
180 grit D
280 grit D
360 grit D
800 grit D
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Shape Tip Material
19-304-767 76.2 mm Rigid Small blunt spear 1300 grit D
19-304-768 76.2 mm Semi-flexible Mini spear 1300 grit D
19-304-774 139.7 mm Rigid Dual tip 800 grit D
19-304-770 139.7 mm Semi-flexible Mini spear 800 grit D
19-304-772 139.7 mm Rigid Dual tip 280 grit D
19-304-773 139.7 mm Rigid Dual tip 360 grit D
19-304-766 76.2 mm Rigid Small blunt spear 360 grit D
19-304-769 76.2 mm Semi-flexible Mini spear 360 grit D
19-304-771 139.7 mm Rigid Dual tip 180 grit D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-304-767 Supplier Foamtec Supplier No. HT174813PD1
Add to Cart
Add to Cart
This item is not returnable. View return policy

For polishing stains, scratches and process-induced residue from hard-to-clean vacuum chamber surfaces

Unique cleaning tools that combine Foamtec International's Swab and ScrubPAD™ technology. Using washed Diamond, Aluminum Oxide or Silicon Carbide abrasives and proprietary bonding methods

  • Removing process induced residue from Electro Static Chucks
  • Clean sealing surfaces in High Vacuum Tools
  • Scrub process residues from recessed sensor ports
  • De-Flashing sensitive medical devices and optics
  • Maintaining high precision injection molds

Specifications

Length (English) 3 in.
For Use With (Application) For polishing stains, scratches and process-induced residue from hard-to-clean vacuum chamber surfaces
Product Type Swab
Length (Metric) 76.2 mm
Shape Small blunt spear
Size Small
Tip Style Rigid
Tip Material 1300 grit D
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.