Learn More
Description
For polishing stains, scratches and process-induced residue from hard-to-clean vacuum chamber surfaces
Unique cleaning tools that combine Foamtec International's Swab and ScrubPAD™ technology. Using washed Diamond, Aluminum Oxide or Silicon Carbide abrasives and proprietary bonding methods
- Removing process induced residue from Electro Static Chucks
- Clean sealing surfaces in High Vacuum Tools
- Scrub process residues from recessed sensor ports
- De-Flashing sensitive medical devices and optics
- Maintaining high precision injection molds
Specifications
Specifications
| Length (English) | 5.5 in. |
| For Use With (Application) | For polishing stains, scratches and process-induced residue from hard-to-clean vacuum chamber surfaces |
| Product Type | Swab |
| Length (Metric) | 139.7 mm |
| Shape | Dual tip |
| Size | Dual |
| Tip Style | Rigid |
| Tip Material | 360 grit D |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.