Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSOLV™ Sponge

Catalog No. 19156171 Shop All Foamtec International Products
Change view
Click to view available options
Dimensions (L x W x H):
4.38 x 2.62 x 0.37 in.
5 x 5 x 0.19 in.
5.37 x 3.62 x 0.37 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-156-171 5 x 5 x 0.19 in.
19-041-785 5.37 x 3.62 x 0.37 in.
19-304-765 4.38 x 2.62 x 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-156-171 Supplier Foamtec Supplier No. HT4752
This item is not returnable. View return policy

For use with UltraSOLV™ ScrubPADs on wet cleans

Fiber-free hydrophilic polyurethane foam construction combined with low levels of particle generation, ionics, and organics make these wipers ideal for for wet cleaning of process equipment in the semiconductor, disk drive, and flat-panel display industries.

  • Unique abrasion resistance for cleaning rough, coarse, and bead-blasted sufaces
  • Offers static dissipative and tribocharging properties
  • For static sensitive equipment
  • ISO Class 4 (Class 10) compatible

Specifications

Product Type Sponge
Dimensions (L x W x H) 5 x 5 x 0.19 in.
For Use With (Application) Performing wet cleans and PMs on vacuum based process equipment in the semiconductor, disk drive and flat panel display industries
For Use With (Equipment) For UltraSOLV™ ScrubPADs, static sensitive equipment
Includes Static dissipative and tribocharging properties
Length (English) 5 in.
Length (Metric) 12.7 cm
Material Polyurethane Foam
Thickness (English) 0.19 in.
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.