Learn More
Description
Static dissipative and tribo charging properties allow for safe cleaning of static sensitive assemblies, such as wafer transfer chambers in vacuum tools
- Highly absorbent
- Class 10 Wiper constructed from naturally reticulated, hydrophilic, polyurethane foam
- Abrasion resistance
- Low levels of particle generation, ionics, organics, lot-to-lot consistency
Specifications
Specifications
| Product Type | ESD Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyurethane Foam |
| Dimensions (L x W) | 9 x 9 in. |
| For Use With (Application) | For cleaning critical tools and assemblies, Class 10 |
| For Use With (Equipment) | For safe cleaning of static sensitive assemblies, such as wafer transfer chambers in vacuum tools |
| Thickness (Metric) | 0.15 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.