Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UltraTape™ 1510 Double-Sided Polyester Permanent Adhesion
SDP

Catalog No. 191202467 Shop All Ultra Tape Products
Change view
Click to view available options
Color:
Clear
Clear, Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-120-2467 Clear
19-168-761 Clear, Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-120-2467 Supplier UltraTape™ Supplier No. 1520CL100P3D
Add to Cart
Add to Cart

Specifications

Color Clear
Material Polyester
Product Type Removable double sided cleanroom tape
Sterility Non-sterile
For Use With (Application) For signs, nameplate mounting, or for connecting plastic sheeting pieces in cleanroom wall construction
Dimensions (L x W) 36 yd. x 1 in. (32.91 m x 2.5 cm)
Length (English) 36 yd.
Length (Metric) 32.91 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.