Learn More
Youngstown Barrel & Drum Ultratech Foam Wall Model Ultra-Containment™ Berms

Description
- Captures nuisance leaks and spills from vehicles, oily equipment, tanks and drums
- Soft foam sidewall compresses for easy loading and off-loading
- Withstands rigors of industrial and construction applications
- Built-in handles help with transport and placement
Specifications
Specifications
| Capacity (Metric) | 1809 L |
| Type | Ultra-Containment Berm |
| Includes | Built-in handles |
| Model | Foam wall |
| Dimensions (L x W) | 3.7 x 4.9 m |
| Height (English) | 4 in. |
| Height (Metric) | 102 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.