Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultratech Foam Wall Model Ultra-Containment™ Berms
SDP

Catalog No. 19110011
Change view
Click to view available options
Capacity (Metric):
223 L
602 L
1809 L
3963 L
5663 L
Dimensions (L x W):
1.2 x 1.8 m
2.4 x 2.4 m
3.7 x 10.7 m
3.7 x 15.2 m
3.7 x 4.9 m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W)
19-110-011 5663 L 3.7 x 15.2 m
19-110-008 602 L 2.4 x 2.4 m
19-110-009 1809 L 3.7 x 4.9 m
19-110-010 3963 L 3.7 x 10.7 m
19-110-007 223 L 1.2 x 1.8 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-110-011 Supplier Youngstown Barrel & Drum Supplier No. 8464 UT

Low profile design for equipment maintenance and portable drum containment

  • Captures nuisance leaks and spills from vehicles, oily equipment, tanks and drums
  • Soft foam sidewall compresses for easy loading and off-loading
  • Withstands rigors of industrial and construction applications
  • Built-in handles help with transport and placement

Specifications

Capacity (Metric) 5663 L
Type Ultra-Containment Berm
Includes Built-in handles
Model Foam wall
Dimensions (L x W) 3.7 x 15.2 m
Height (English) 4 in.
Height (Metric) 102 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.