Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultratech Rapid Rise Model Ultra-Containment™ Berms
SDP

Catalog No. 19110004
Change view
Click to view available options
Capacity (Metric):
10,190 L
1018 L
16,989 L
2831 L
Dimensions (L x W):
1.8 x 1.8 m
3 x 3 m
3.7 x 15.2 m
3.7 x 9.1 m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W)
19-110-004 2831 L 3 x 3 m
19-110-003 1018 L 1.8 x 1.8 m
19-110-005 10,190 L 3.7 x 9.1 m
19-110-006 16,989 L 3.7 x 15.2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-110-004 Supplier Youngstown Barrel & Drum Supplier No. 8631 UT

Provides quick and easy spill containment for drums, IBCs, vehicles, frac tanks and other large containers

  • During spill, foam ring around top perimeter of containment berm rises with level of spilled liquid
  • Sidewalls remain down during operations, loading and unloading
  • Built-in handles help with transport and placement

Specifications

Capacity (Metric) 2831 L
Type Ultra-Containment Berm
Includes Built-in handles
Model Rapid rise model
Dimensions (L x W) 3 x 3 m
Height (English) 12 in.
Height (Metric) 305 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.