Learn More
Youngstown Barrel & Drum Ultratech Rapid Rise Model Ultra-Containment™ Berms

Description
- During spill, foam ring around top perimeter of containment berm rises with level of spilled liquid
- Sidewalls remain down during operations, loading and unloading
- Built-in handles help with transport and placement
Specifications
Specifications
| Capacity (Metric) | 16,989 L |
| Type | Ultra-Containment Berm |
| Includes | Built-in handles |
| Model | Rapid rise model |
| Dimensions (L x W) | 3.7 x 15.2 m |
| Height (English) | 12 in. |
| Height (Metric) | 305 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.