Learn More
Youngstown Barrel & Drum Ultratech Reusable Ultra-Dewatering Bag Accessories

Description
- Made from galvanized steel
- Easy and quick to install
- Secure bag opening during dewatering
Specifications
Specifications
| Material | Galvanized Steel |
| Type | Locking Rod |
| For Use With (Application) | To secure bag opening during dewatering |
| For Use With (Equipment) | Reusable Ultra-Dewatering Bag |
| Weight (English) | 13 lb. |
| Weight (Metric) | 6 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.