Learn More
Youngstown Barrel & Drum Ultratech Ultra-Stacking Shelf™

Description
- Fits on any spill pallet, spill deck or other spill containment unit
- Contoured top surface channels spills or leaks into sump
- Lightweight, polyethylene construction
Specifications
Specifications
| Color | Yellow |
| Material | Polyethylene |
| Type | Ultra-Stacking Shelf |
| Dimensions (L x W x H) | 1213 x 375 x 610 mm |
| Weight (English) | 35 lb. |
| Weight (Metric) | 16 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.