Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Ultravue™ Pressure-Demand Full Facepieces
Made of hycar material, these pressure-demand systems feature 5-point suspension.
Specifications
Certifications/Compliance | NIOSH |
---|---|
Connection Type | Pressure-Demand |
Product Type | Facepiece Assembly |
Material | BMR, Hycar |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-815-486
|
MSA™
471371 |
Small | N/A | N/A | N/A | ||||
18-999-3280
|
MSA™
471369 |
Medium | N/A | N/A | N/A | ||||
Description
- Pressure-Demand Ultravue
- Full Facepieces
- Rubber hycar material
- Standard 5-point head harness
- Without nosecup
Specifications
NIOSH | |
Pressure-Demand | |
Facepiece Assembly | |
BMR, Hycar |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title